Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 30 PK
Mfr # 38981
Zoro # G202527623
product price: $11.39
/pk 30, $0.38/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Material 18-8 Stainless Steel
- Diameter 2 7/16"
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38981
- Zoro # G202527623
- UPC # 738287389814
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (50955)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 25 PK (38982)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53704)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64031)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, White Steel Flat Head Phillips Drive, 25 PK (36257)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51747)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64064)
- Midwest Fastener Self-Tapping Screws