Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 05166
Zoro # G902510093
original price:
$10.45
10% off
new price: $9.39
/pk 100, $0.09/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05166
- Zoro # G902510093
- UPC # 738287051667
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09116)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.030.0018)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05156)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63436)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05162)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64064)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Oval Head Phillips Drive, 25 PK (72204)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08704)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30808)
- Midwest Fastener Sheet Metal Screws