Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1-5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK
Mfr # 53708
Zoro # G402527621
product price: $25.59
/pk 50, $0.51/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Material 18-8 Stainless Steel
- Materials for Use With Metal, Wood
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53708
- Zoro # G402527621
- UPC # 738287537086
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16250.031.0001)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- ZORO SELECT #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53707)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 25 PK (38982)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 25 PK (37964)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Flat Head Phillips Drive, 20 PK (36258)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39573)
- Midwest Fastener Sheet Metal Screws