Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1-1/4 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK
Mfr # 932306
Zoro # G602510638
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932306
- Zoro # G602510638
- UPC # 719199323066
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 316 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 316 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- DANCO 6-3/8 in. L Steel Clevis Clip (34808B)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 25 PK (932304)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK (932312)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 316 Stainless Steel Flat Head Phillips Drive, 30 PK (932303)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63857)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77726)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted Steel Pan Head Phillips Drive, 35 PK (37868)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Button Head Torx Drive, 8 PK (77751)
- Midwest Fastener Sheet Metal Screws