Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK
Mfr # 53707
Zoro # G402527591
product price: $19.35
/pk 50, $0.39/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Material 18-8 Stainless Steel
- Materials for Use With Metal, Wood
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53707
- Zoro # G402527591
- UPC # 738287537079
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Pln, PK5 (U39100.043.0100)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53704)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53705)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (68207)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (63423)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67586)
- Midwest Fastener Self-Tapping Screws