Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1-1/2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK
Mfr # 64065
Zoro # G902510321
product price: $9.19
/pk 15, $0.61/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #6
- Material Steel
- Finish Chrometint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64065
- Zoro # G902510321
- UPC # 738287640656
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #6 |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Chrometint |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Hot Dipped Galvanized, 31/32 in Ht, 5 PK (U08111.112.0001)
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- GAMPAK Gampak 49207 Rigid Box Spacer (3006319)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64064)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72183)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64066)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03156)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Aluminum Pan Head Slotted Drive, 30 PK (61726)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50853)
- MALCO Sheet Metal Screw, #8 x 1-1/2 in, Plain Steel Hex Head External Hex Drive, 250 PK (HW8X1-1/2ZT)
- Midwest Fastener Sheet Metal Screws