Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 366 PK
Mfr # 56104
Zoro # G302525017
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 56104
- Zoro # G302525017
- UPC # 738287561043
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Application | Gutters |
dia3 | 11/32" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01258.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25 (WWG-312-3000-SZ)
- AMPG Combo Barrel, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS)
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (39627)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 6 PK (79424)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09093)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 10 PK (67737)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03260)
- HILLMAN 823112 12 x 0.75 in. Hex Head Sheet Metal Screw Stainless Steel - Box of 100 (5204037)
- Midwest Fastener Self-Tapping Screws