Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 54321
Zoro # G202526022
product price: $4.35
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54321
- Zoro # G202526022
- UPC # 738287543216
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Application | Gutters |
dia3 | 11/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U08210.062.0300)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25000 PK (31WSAEB)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.300.0130)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 10 PK (932293)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02935)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Oval Head Phillips Drive, 25 PK (72213)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 30 PK (63848)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03273)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 8 PK (68232)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS1012)
- Midwest Fastener Sheet Metal Screws