Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 5/16" x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 12 PK
Mfr # 37622
Zoro # G802509739
product price: $10.29
/pk 12, $0.86/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size 5/16"
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37622
- Zoro # G802509739
- UPC # 738287376227
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 5/8 in |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
dia3 | 5/8" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P050)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 50 PK (1HEF2)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 10 PK (67781)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37624)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37625)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 15 PK (37621)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63651)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79508)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Pan Head Slotted Drive, 30 PK (62381)
- HILLMAN 80238 No. 14 x 1 in. Steel Sheet Metal Screws 100 per Box (77213)
- Midwest Fastener Sheet Metal Screws