Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK
Mfr # 38422
Zoro # G802509340
product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Screw Size 5/16"
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38422
- Zoro # G802509340
- UPC # 738287384222
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.100.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 900 PK (A01200.025.0150)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (38421)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38424)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (38423)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03274)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 15 PK (931764)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71036)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- Midwest Fastener Self-Tapping Screws