Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 5 PK
Mfr # 37628
Zoro # G802509531
original price:
$9.29
5% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size 5/16"
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37628
- Zoro # G802509531
- UPC # 738287376289
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 2 in |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
dia3 | 5/8" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.025.0050)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U01010.031.0400)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (EK51015)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37625)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (37623)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (37626)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05099)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03237)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70965)
- HILLMAN 1-11/16 SOLID BRASS DECORATIVE HINGE (851198)
- Midwest Fastener Sheet Metal Screws