Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 1/4" x 8 in, White Steel Torx Drive, 4 PK
Mfr # 34643
Zoro # G102524197
product price: $14.15
/pk 4, $3.54/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 1/4"
- Drive Size T30
- Material Steel
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34643
- Zoro # G102524197
- UPC # 738287346435
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 8 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | White |
Materials for Use With | Metal |
Thread Style | Partially Threaded |
Item | Sheet Metal Screw |
Application | Gutters |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive (1420KPP188)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 5 PK (4CAP6)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50274)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.062.0700)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/4 in, Zinc Plated Steel Hex Head Combination Drive, 40 PK (931741)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Flat Head Phillips Drive, 30 PK (36252)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Button Head Torx Drive, 15 PK (77727)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08720)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Antique Copper Steel Oval Head Phillips Drive, 40 PK (63297)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Torx Drive, 25 PK (36927)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08603)
- Midwest Fastener Sheet Metal Screws