Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 1/4" x 8 in, Brown Steel Torx Drive, 4 PK
Mfr # 34644
Zoro # G902524113
product price: $14.35
/pk 4, $3.59/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 1/4"
- Drive Size T30
- Material Steel
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34644
- Zoro # G902524113
- UPC # 738287346442
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 8 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Brown |
Materials for Use With | Metal |
Thread Style | Partially Threaded |
Item | Sheet Metal Screw |
Application | Gutters |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0005)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31380)
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0087)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77726)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Brass Steel Pan Head Phillips Drive, 25 PK (64156)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79421)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63672)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 30 PK (62442)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50857)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Truss Head Square Drive, 55 PK (30802)
- Midwest Fastener Sheet Metal Screws