Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 1/4" x 7 in, White Steel Torx Drive, 4 PK
Mfr # 34641
Zoro # G502524148
product price: $9.39
/pk 4, $2.35/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 1/4"
- Drive Size T30
- Material Steel
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34641
- Zoro # G502524148
- UPC # 738287346411
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 7 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | White |
Materials for Use With | Metal |
Thread Style | Partially Threaded |
Item | Sheet Metal Screw |
Application | Gutters |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N04160.037.0200)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Aluminum, 25 PK (U69316.037.0115)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67727)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37067)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67623)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (72191)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71063)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0075)
- Midwest Fastener Self-Tapping Screws