Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK
Mfr # 03208
Zoro # G302509420
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Pointed Tip
- System of Measurement Inch
- Drive Combination
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03208
- Zoro # G302509420
- UPC # 738287032086
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0301)
- ZORO SELECT Weld Stud, 3/8"-16, 1.609 in, Bottom Projection, Steel, Plain Finish, 1000 PK (1112WLJ)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01200.062.0450)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3578)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03175)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67621)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03202)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08735)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64024)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Black Oxide Steel Hex Head Slotted Drive, 40 PK (39561)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Pan Head Torx Drive, 12 PK (36908)
- Midwest Fastener Sheet Metal Screws