Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 10 PK
Mfr # 67016
Zoro # G602511079
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Screw Size #14
- Fastener Length 3/4 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67016
- Zoro # G602511079
- UPC # 738287670165
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.087.0600)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW8158)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100 (WWG-CPHZ-011)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Oval Head Slotted Drive, 20 PK (62416)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70966)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03230)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35947)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 15 PK (37621)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 20 PK (37017)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0200)
- Midwest Fastener Sheet Metal Screws