Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 02962
Zoro # G802509203
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02962
- Zoro # G802509203
- UPC # 738287029628
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Drive Size | 5/16 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
dia3 | 1/2" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGA6)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61448)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 7/16 in Shaft Dia (XRING-0437)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03045)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 8 PK (79423)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05172)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02961)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54858)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03257)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB24)
- Midwest Fastener Self-Tapping Screws