Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Torx Drive, 8 PK
Mfr # 36912
Zoro # G802509807
product price: $8.19
/pk 8, $1.02/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36912
- Zoro # G802509807
- UPC # 738287369120
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Plain Finish (17902)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04160.100.0045)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.140.0060)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36895)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Torx Drive, 20 PK (36891)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Pan Head Torx Drive, 25 PK (36901)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71042)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03255)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 8 in, Brown Steel Torx Drive, 4 PK (34644)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64124)
- Midwest Fastener Self-Tapping Screws