Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 13, 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK
Mfr # 34004
Zoro # G802510285
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34004
- Zoro # G802510285
- UPC # 738287340044
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 13 |
Width | 13 |
Height | 11 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Color | Wood Grain |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.3/4-10x4ftx1)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5 PK (34008)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53591)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (34001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02922)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Hex Head Slotted Drive, 30 PK (37943)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71021)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Phillips Drive, 4 PK (79432)
- Midwest Fastener Sheet Metal Screws