Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 53573
Zoro # G202509315
original price:
$14.29
5% off
new price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53573
- Zoro # G202509315
- UPC # 738287535730
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 1565 PK (1CDWS5)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Steel, 5 PK (5XA31)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53577)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53571)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53575)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932102)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67597)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64042)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08603)
- Midwest Fastener Self-Tapping Screws