Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x Zinc Plated Steel Pan Head Phillips Drive
Mfr # 3200
Zoro # G607455194
Sold in multiples of 5 for $72.45
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 3200
- Zoro # G607455194
- UPC # 738287032000
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
MIDWEST FASTENER Screw, Thread Size 12, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Slotted, Point Type Diamond, Steel, Zinc, Applicable Materials Sheet Metal, Length Under Head 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM2231200)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.075.0800)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Grade 2H, Zinc Plated (A042040002HZ)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08735)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Torx Drive, 25 PK (36887)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50860)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08633)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70965)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931781)
- BUILDRIGHT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07691)
- Midwest Fastener Sheet Metal Screws