Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 53566
Zoro # G802509326
product price: $12.75
/pk 50, $0.26/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 2 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53566
- Zoro # G802509326
- UPC # 738287535662
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.150.1200)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (60563)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64077)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (68186)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34688)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79421)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Truss Head Square Drive, 55 PK (30802)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 35 PK (932302)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 316 Stainless Steel Pan Head Phillips Drive, 800 PK (620498-800)
- Midwest Fastener Self-Tapping Screws