Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, 1/2" x 10 in, Galvanized
Mfr # 05603
Zoro # G906902139
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/2"
- Fastener Length 10 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05603
- Zoro # G906902139
- UPC # 738287056037
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/2" |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Finish | Galvanized |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK (M51010.160.0030)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 10 PK (329-5IC)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK (06800)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 10 PK (71054)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79507)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 6 PK (79424)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (63286)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931622)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79508)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 500 PK (KWDDT1034)
- Midwest Fastener Sheet Metal Screws