Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 6 PK
Mfr # 34697
Zoro # G202509827
product price: $11.55
/pk 6, $1.93/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34697
- Zoro # G202509827
- UPC # 738287346978
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Chrome Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04180.056.0002)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive, 221 PK (50316)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34683)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34684)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34688)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 30 PK (79445)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (931745)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67623)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 3/4in Zinc Plated Case Hard 100PK (9029694)
- Midwest Fastener Sheet Metal Screws