Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 53563
Zoro # G402509177
product price: $10.69
/pk 50, $0.21/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53563
- Zoro # G402509177
- UPC # 738287535631
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0350)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Zinc Yellow, 16 mm Ht, 10 PK (M04122.200.0001)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.056.0250)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Torx Drive, 35 PK (36882)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 3 PK (931805)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Flat Head Phillips Drive, 20 PK (79447)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77611)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53591)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Hex Head Slotted Drive, 100 PK (03370)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 20 PK (63854)
- Midwest Fastener Sheet Metal Screws