Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x Zinc Plated Steel Pan Head Phillips Drive
Mfr # 3189
Zoro # G407455189
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 3189
- Zoro # G407455189
- UPC # 738287031898
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Slotted, Point Type Diamond, Steel, Zinc, Applicable Materials Sheet Metal, Length Under Head 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (75571)
- PRECISION BRAND Arbor Shim, 0.0050x3/4 ID, Pk10 (25166)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.080.0012)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (4CAN8)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Oval Head Phillips Drive, 30 PK (63295)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35883)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05175)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09095)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 10 PK (68225)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted Steel Hex Head Slotted Drive, 20 PK (37965)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0050)
- Midwest Fastener Sheet Metal Screws