Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x Zinc Plated Steel Pan Head Phillips Drive
Mfr # 3188
Zoro # G807455178
product price: $9.75
/ea
Sold in multiples of 5 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 3188
- Zoro # G807455178
- UPC # 738287031881
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Slotted, Point Type Diamond, Steel, Zinc, Applicable Materials Sheet Metal, Length Under Head 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7450SD1-PWR)
- ZORO SELECT Threaded Stud, Plain Finish, 30 PK (U22538.075.0900)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- TE-CO Coupling Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 1-5/8 in Lg, 1-1/16 in Hex Wd (41506)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50857)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted Steel Hex Head Slotted Drive, 20 PK (37945)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 48 PK (61567)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50854)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09104)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05109)
- ZORO SELECT Sheet Metal Screw, #7 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.015.0100)
- Midwest Fastener Self-Tapping Screws