Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 35 PK
Mfr # 30815
Zoro # G902510291
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 30815
- Zoro # G902510291
- UPC # 738287308150
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0001)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2003-6)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 30 PK (30812)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30805)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Truss Head Square Drive, 20 PK (30818)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08602)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Button Head Torx Drive, 6 PK (77745)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08734)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Torx Drive, 10 PK (36911)
- Midwest Fastener Self-Tapping Screws