Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 30 PK
Mfr # 63848
Zoro # G802510551
original price:
$11.99
5% off
new price: $11.39
/pk 30, $0.38/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63848
- Zoro # G802510551
- UPC # 738287638486
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
dia3 | 13/32" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37420.037.0001)
- PRECISION SPECIALTIES Terminal Cup Washer, Fits Bolt Size #10 Steel, Zinc Finish (ECTC-500193020Z)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished (Z4832)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 20 PK (63854)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53686)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53618)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Hex Head Slotted Drive, 15 PK (37966)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50857)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79451)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #10 X 2in Zinc Plated Steel 25PK (9017230)
- Midwest Fastener Self-Tapping Screws