Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Pan Head Spanner Drive, 8 PK
Mfr # 70974
Zoro # G102510824
product price: $11.49
/pk 8, $1.44/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70974
- Zoro # G102510824
- UPC # 738287709742
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #10 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Application | Security |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.006.0025)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58N8)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK (M07000.200.0200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 25 PK (62097)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Pan Head Phillips Drive, 35 PK (35967)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35901)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02911)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- MIDWEST FASTENER Sheet Metal Screw, M6.3 x 25 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK (72146)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, White Steel Pan Head Phillips Drive, 35 PK (35968)
- Midwest Fastener Sheet Metal Screws