Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Button Head Torx Drive, 6 PK
Mfr # 77745
Zoro # G802510629
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T25
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77745
- Zoro # G802510629
- UPC # 738287777451
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | T25 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-008-CR-PK10)
- SIMPSON STRONG-TIE Rod Hanger, 3/8 in Dia, Carbon Steel, Zinc Plated (RWV37200)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.025 In, White, PK10, Width: 5" (44565)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1000)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Button Head Torx Drive, 8 PK (77744)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Button Head Torx Drive, 8 PK (77751)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, 18-8 Stainless Steel Button Head Torx Drive, 10 PK (77725)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (35921)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 30 PK (62442)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 12 PK (931627)
- HILLMAN Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK (5308)
- Midwest Fastener Sheet Metal Screws