Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 33762
Zoro # G902526988
original price:
$3.39
11% off
new price: $2.99
/pk 15, $0.20/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33762
- Zoro # G902526988
- UPC # 738287337624
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Diameter 2 | 3/8" |
Flange Diameter | 7/16" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 3/16" |
Driver Type | 11/32" Wrench |
dia3 | 15/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38424)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.140.1000)
- MIDWEST FASTENER Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 15 PK (33763)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK (33764)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- MIDWEST FASTENER Stover Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6 PK (933343)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Yellow Zinc, 0.464 in Ht, 800 PK (50NSTY)
- Midwest Fastener Lock Nuts