Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK
Mfr # 33771
Zoro # G502526623
product price: $3.15
/pk 8, $0.39/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33771
- Zoro # G502526623
- UPC # 738287337716
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Diameter 2 | 1/2" |
Flange Diameter | 1/2" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 1/4" |
Driver Type | 7/16" Wrench |
dia3 | 19/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M22)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 6 PK (33772)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK (76268)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK (U12705.043.0001)
- Midwest Fastener Lock Nuts