Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 6 PK
Mfr # 39732
Zoro # G602514247
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Lock Type Serrated
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39732
- Zoro # G602514247
- UPC # 738287397321
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 1-1/32" |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Lock Type | Serrated |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 15/32" |
Driver Type | 3/4" Wrench |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 50 PK (G1X1W72)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 12 mm W, 20 mm H (WWG3020121000)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (63345)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, Steel, Zinc Plated, 15 PK (39726)
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- MIDWEST FASTENER Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 8 PK (39731)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK (33386)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 8 PK (71661)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- Midwest Fastener Lock Nuts