Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK
Mfr # 33767
Zoro # G402526907
product price: $8.39
/pk 6, $1.40/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33767
- Zoro # G402526907
- UPC # 738287337679
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 3/4" Wrench |
dia3 | 1" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51007.050.0325)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.100.0016)
- FOREVERBOLT Flat Washer, For Screw Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- MIDWEST FASTENER Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 15 PK (33763)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33766)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- Midwest Fastener Lock Nuts