Shop All Self Locking Inserts
Midwest Fastener
Self Locking Thread Insert, #8-32 Int Thrd Sz, 4 PK
Mfr # 69262
Zoro # G902506355
product price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 5/16 in
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69262
- Zoro # G902506355
- UPC # 738287692624
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #8-32 |
Insert Diameter | 5/16 in |
Details
Item | Self Locking Thread Insert |
Thread Type | UNC |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.040.0001)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91278)
- MIDWEST FASTENER Self Locking Thread Insert, #6-32 Int Thrd Sz, 4 PK (69261)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 4 PK (69266)
- MIDWEST FASTENER Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 2 PK (69268)
- MIDWEST FASTENER Self Locking Thread Insert, M4-1.25 Int Thrd Sz, Steel, 3 PK (69282)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- MIDWEST FASTENER Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 4 PK (69265)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (329-3)
- Midwest Fastener Self Locking Inserts