Shop All Self Locking Inserts
Midwest Fastener
Self Locking Thread Insert, #6-32 Int Thrd Sz, 4 PK
Mfr # 69261
Zoro # G002506354
product price: $8.99
/pk 4, $2.25/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 1/4 in
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69261
- Zoro # G002506354
- UPC # 738287692617
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #6-32 |
Insert Diameter | 1/4 in |
Details
Item | Self Locking Thread Insert |
Thread Type | UNC |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 6 in, 1 in Wd, Black, 75 PK (16U743)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A2, PK25 (M51700.010.0025)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0075)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- MIDWEST FASTENER Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 2 PK (69268)
- MIDWEST FASTENER Self Locking Thread Insert, #8-32 Int Thrd Sz, 4 PK (69262)
- MIDWEST FASTENER Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 4 PK (69265)
- MIDWEST FASTENER Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 4 PK (69286)
- MIDWEST FASTENER Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Steel, 3 PK (69288)
- MIDWEST FASTENER Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (69285)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 5 PK (550-006-PK5)
- Midwest Fastener Self Locking Inserts