Shop All Self Locking Inserts
Midwest Fastener
Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 2 PK
Mfr # 69268
Zoro # G302506344
product price: $9.49
/pk 2, $4.75/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Insert Diameter 3/4 in
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69268
- Zoro # G302506344
- UPC # 738287692686
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Insert Diameter | 3/4 in |
Details
Item | Self Locking Thread Insert |
Thread Type | UNC |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189866)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0012)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R90BDG)
- MIDWEST FASTENER Self Locking Thread Insert, #8-32 Int Thrd Sz, 4 PK (69262)
- MIDWEST FASTENER Self Locking Thread Insert, #10-32 Int Thrd Sz, 3 PK (69274)
- MIDWEST FASTENER Self Locking Thread Insert, #6-32 Int Thrd Sz, 4 PK (69261)
- MIDWEST FASTENER Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (69285)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 4 PK (69266)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-4-PK5)
- Midwest Fastener Self Locking Inserts