Shop All Self Locking Inserts
Midwest Fastener
Self Locking Thread Insert, #10-32 Int Thrd Sz, 3 PK
Mfr # 69274
Zoro # G602506365
product price: $8.85
/pk 3, $2.95/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 3/8 in
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69274
- Zoro # G602506365
- UPC # 738287692747
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
Insert Diameter | 3/8 in |
Details
Item | Self Locking Thread Insert |
Thread Type | UNF |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (C-43ST ZD)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0076)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.031.0125)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 4 PK (69266)
- MIDWEST FASTENER Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 4 PK (69265)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- MIDWEST FASTENER Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (69285)
- MIDWEST FASTENER Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Steel, 3 PK (69288)
- MIDWEST FASTENER Self Locking Thread Insert, #8-32 Int Thrd Sz, 4 PK (69262)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 10 PK (329-008)
- Midwest Fastener Self Locking Inserts