Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK
Mfr # 54838
Zoro # G902511878
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54838
- Zoro # G902511878
- UPC # 738287548389
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- PRECISION BRAND Arbor Shim Assortment, Pk150 (25998)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04100.037.0175)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 15 PK (30753)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 30 PK (931967)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79103)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03302)
- TEKS Self-Drilling Screw, #14 x 2-1/2 in, Hex Head Hex Drive (21356)
- Midwest Fastener Self-Drilling Screws