Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 25 PK
Mfr # 931942
Zoro # G802512036
product price: $5.95
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931942
- Zoro # G802512036
- UPC # 719199319427
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01010.037.0200)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55010.031.0200)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x50)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 20 PK (931943)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-7/16 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51919)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54485)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09842)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1464KPF)
- Midwest Fastener Self-Drilling Screws