Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03283
Zoro # G802511749
product price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03283
- Zoro # G802511749
- UPC # 738287032833
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.062.0175)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0100)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 25 PK (72142)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03290)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07997)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (931434)
- ITW Self-Drilling Screw, #9 x 1-1/2 in, Climaseal Hex Head Hex Drive (21404)
- Midwest Fastener Self-Tapping Screws