Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 09132
Zoro # G802512470
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09132
- Zoro # G802512470
- UPC # 738287091328
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22080.087.0825)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HF08100500-010P2)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Nylon Plain Finish, 40 PK (17W04502)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09134)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09138)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09136)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/8 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (30782)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39582)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, 410 Stainless Steel Flat Head Torx Drive, 1500 PK (1032KTF410)
- Midwest Fastener Self-Drilling Screws