Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK
Mfr # 39582
Zoro # G202512384
product price: $9.75
/pk 15, $0.65/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39582
- Zoro # G202512384
- UPC # 738287395822
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 11/32' |
Style | Painted Head |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U08210.050.0100)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Zinc Plated (Z4884)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07353)
- HILLMAN No. 12 X 2 in. L Phillips Flat Head Sheet Metal Screws 5 pk, 10PK (5573)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03324)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54485)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07967)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03343)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK (54941)
- Midwest Fastener Self-Drilling Screws