Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK
Mfr # 72201
Zoro # G802511831
product price: $9.99
/pk 20, $0.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72201
- Zoro # G802511831
- UPC # 738287722017
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04110.100.1000)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (764998-2500)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2-1/2in Grade 18-8 Stnl Steel 20PK (9002049)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67006)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72203)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK (30272)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (931961)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54840)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1255 PK (09828)
- Midwest Fastener Self-Drilling Screws