Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54481
Zoro # G402512511
product price: $20.29
/pk 100, $0.20/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54481
- Zoro # G402512511
- UPC # 738287544817
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA-100037USA-100BX)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ZORO SELECT Barrel Bolt, #10-32, 7/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5026)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (00704)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54484)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54489)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (931428)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53819)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- Midwest Fastener Self-Drilling Screws