Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK
Mfr # 53272
Zoro # G102512408
original price:
$22.39
5% off
new price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53272
- Zoro # G102512408
- UPC # 738287532722
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 11/32' |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.050.0500)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (69545)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (79082)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Stainless Steel Hex Head Hex Drive, 25 PK (53278)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Hex Head Hex Drive, 50 PK (53628)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50905)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07968)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (444099-100)
- Midwest Fastener Self-Drilling Screws