Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK
Mfr # 54840
Zoro # G202511899
product price: $8.99
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54840
- Zoro # G202511899
- UPC # 738287548402
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4181-SS)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotter Pins 1 12PK (62117)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U01209.075.0325)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51723)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36044)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51687)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (303912-1000)
- Midwest Fastener Self-Tapping Screws