Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 55237
Zoro # G902512097
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55237
- Zoro # G902512097
- UPC # 738287552379
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Set Screw, M8 x 1.25mm, 6mm L, PK100 (M51250.080.0006)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07041.019.0075)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55239)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55244)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09137)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50903)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- Midwest Fastener Self-Drilling Screws