Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK
Mfr # 931941
Zoro # G402512108
product price: $7.15
/pk 30, $0.24/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931941
- Zoro # G402512108
- UPC # 719199319410
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-12.00TWP)
- L.H. DOTTIE #10-32 x 3/8 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS103238)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK (M37060.200.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-7/16 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51919)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51686)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08807)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72201)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Square Drive, 8000 PK (0606KQM)
- Midwest Fastener Self-Tapping Screws